Motion
7010290177 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 5/8 IN

3M
7010290177 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 5/8 IN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 5/8 in x 1 in, 3 per case
Mi Item #09490997
MFR #7010290177 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 5/8 IN
Price$167.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290177 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 5/8 IN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 5/8 in x 1 in, 3 per case
Mi Item #09490997
MFR #7010290177 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 5/8 IN

Mfr description
7010290177 SCOTCH-BRITE EXL DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.66/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    0.625 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00048011648330
  • UPC_NO
    00048011648330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)