Motion
7010365536 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-5/8

3M
7010365536 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-5/8

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 1-5/8 in x 1 in, 2 per case
Mi Item #09491000
MFR #7010365536 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-5/8
Price$257.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365536 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-5/8

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 1-5/8 in x 1 in, 2 per case
Mi Item #09491000
MFR #7010365536 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-5/8

Mfr description
7010365536 SCOTCH-BRITE EXL DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.43/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    1.625 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010365536 Scotch-Brite EXL Deburring Wheel XL-WL Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in an 8S Fine grade and features a 4 in wheel diameter and 1-5/8 in wheel thickness, ideal for precision deburring and blending.
  • Manufacturer Upc Number
    00048011648378
  • UPC_NO
    00048011648378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)