Motion
7010329849 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-1/4

3M
7010329849 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-1/4

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 1-1/4 in x 1 in, 2 per case
MI ITEM #09491002
MFR #7010329849 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-1/4
List Price$222.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329849 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-1/4

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 1-1/4 in x 1 in, 2 per case
MI ITEM #09491002
MFR #7010329849 SCOTCH-BRITE EXL DEBURRING WHEEL, XL-WL, 8S FINE, 4 IN X 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.34/each for your price

Overview

Mfr description
7010329849 SCOTCH-BRITE EXL DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00048011648392
  • UPC_NO
    00048011648392
  • Color
    Gray
  • Overall Diameter
    4 in
  • Overall Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text