Motion
7010310013 3M ROLOC AEROSPACE ADHESIVE REMOVAL DISC TR, 2 IN X NH,

3M
7010310013 3M ROLOC AEROSPACE ADHESIVE REMOVAL DISC TR, 2 IN X NH,

Roloc™ Quick Change Disc - No Mineral Abrasive Material, Brown Color
Mi Item #09491010
MFR #7010310013 3M ROLOC AEROSPACE ADHESIVE REMOVAL DISC TR, 2 IN X NH,
Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310013 3M ROLOC AEROSPACE ADHESIVE REMOVAL DISC TR, 2 IN X NH,

Roloc™ Quick Change Disc - No Mineral Abrasive Material, Brown Color
Mi Item #09491010
MFR #7010310013 3M ROLOC AEROSPACE ADHESIVE REMOVAL DISC TR, 2 IN X NH,

Mfr description
7010310013 3M ROLOC AEROSPACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-abrasive disc removes adhesives and adhesive residue
  • 3M™ Roloc™ TR attachment makes attachment to power tool swift and secure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.07/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    No Mineral
  • Color
    Brown
  • Manufacturer Upc Number
    00048011648699
  • UPC_NO
    00048011648699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)