Motion
7000121162 SCOTCH-BRITE HIGH STRENGTH BONDED CLEANING BRUSH, HS-CB, 7A VERY

3M
7000121162 SCOTCH-BRITE HIGH STRENGTH BONDED CLEANING BRUSH, HS-CB, 7A VERY

Scotch-Brite™ High Strength Bonded Cleaning Brush, HS-CB, 7A Very Fine, 12 in x 18 in x 5-3/4 in, 1 per case
MI ITEM #09491015
MFR #7000121162 SCOTCH-BRITE HIGH STRENGTH BONDED CLEANING BRUSH, HS-CB, 7A VERY
List Price$8,389.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121162 SCOTCH-BRITE HIGH STRENGTH BONDED CLEANING BRUSH, HS-CB, 7A VERY

Scotch-Brite™ High Strength Bonded Cleaning Brush, HS-CB, 7A Very Fine, 12 in x 18 in x 5-3/4 in, 1 per case
MI ITEM #09491015
MFR #7000121162 SCOTCH-BRITE HIGH STRENGTH BONDED CLEANING BRUSH, HS-CB, 7A VERY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,389.37/each for your price

Overview

Mfr description
7000121162 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • A good match for fabricated steel parts and workpieces with close tolerances
  • Aluminum Oxide cuts sharp but leaves a fine scratch pattern
  • Open web resists loading, contributing to longer abrasive service life
  • Open web responds to surface irregularities without altering geometry of the part
  • Available in a range of grades and densities, so operators can choose the right abrasive for their unique application

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Weight
    67 lb
  • Manufacturer Upc Number
    00048011648804
  • UPC_NO
    00048011648804
  • Color
    Red
  • Overall Diameter
    12 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text