Motion
7010365549 SCOTCH-BRITE DURABLE FLEX BELT, DF-BL, A/O MEDIUM, 1 IN X 24 I

3M
7010365549 SCOTCH-BRITE DURABLE FLEX BELT, DF-BL, A/O MEDIUM, 1 IN X 24 I

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 1 in x 24 in, 50 per case
Mi Item #09491031
MFR #7010365549 SCOTCH-BRITE DURABLE FLEX BELT, DF-BL, A/O MEDIUM, 1 IN X 24 I
Price$32.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365549 SCOTCH-BRITE DURABLE FLEX BELT, DF-BL, A/O MEDIUM, 1 IN X 24 I

Scotch-Brite™ Durable Flex Belt, DF-BL, A/O Medium, 1 in x 24 in, 50 per case
Mi Item #09491031
MFR #7010365549 SCOTCH-BRITE DURABLE FLEX BELT, DF-BL, A/O MEDIUM, 1 IN X 24 I

Mfr description
7010365549 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.59/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011649108
  • UPC_NO
    00048011649108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)