1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010295271 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, 12 IN X
Scotch-Brite™ XDR Clean and Finish Bonded Cleaning Brush, 12 in x 50 in x 5-3/4 in 7A VFN, 1 per case, Custom
MI ITEM #
09491057
MFR #
7010295271 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, 12 IN X
Price
$22,225.67
/each
Qty
Add to Cart
Previous Page
Home
3M 7010295271 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, 12 IN X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010295271 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, 12 IN X
Scotch-Brite™ XDR Clean and Finish Bonded Cleaning Brush, 12 in x 50 in x 5-3/4 in 7A VFN, 1 per case, Custom
MI ITEM #
09491057
MFR #
7010295271 SCOTCH-BRITE XDR CLEAN AND FINISH BONDED CLEANING BRUSH, 12 IN X
Mfr description
7010295271 SCOTCH-BRITE XDR CLEAN AND
For industrial/occupational use only. Not for consumer sale or use.
Discs are resin bonded together on a circular core for increased durability
Brushes are built around a steel core, resisting deflection under heavy pressure
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22,225
.67
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
12 in
Overall Width
50 in
Weight
145.19 lb
Details
Abrasive Material
Aluminum Oxide
Color
Red
Manufacturer Upc Number
00048011649498
UPC_NO
00048011649498
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items