Motion
7100042004

3M
7100042004

Finesse-It™ Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 3000 Grit, Purple Color
Mi Item #09491065
MFR #7100042004
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100042004

Finesse-It™ Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 3000 Grit, Purple Color
Mi Item #09491065
MFR #7100042004

Mfr description
7100042004 3M FINESSE-IT REFINING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral works fast and produces a smooth finish
  • Versatile disc can be run wet or dry on paint, clear coat, primer, gel coat and metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Loop
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    3000
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    7100042004
  • Manufacturer Upc Number
    00048011649757
  • Material Application
    Clear Coat, Gel Coat, Metal, Paint, Primer
  • Max Rpm
    7000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011649757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)