Motion
7010365562

3M
7010365562

Finesse-It™ Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 3000 Grit, Purple Color
Mi Item #09491070
MFR #7010365562
Price$22.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365562

Finesse-It™ Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 3000 Grit, Purple Color
Mi Item #09491070
MFR #7010365562

Mfr description
7010365562 3M FINESSE-IT REFINING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral works fast and produces a smooth finish
  • Versatile disc can be run wet or dry on paint, clear coat, primer, gel coat and metal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.29/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Loop
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    3000
  • Manufacturer Stock Number
    7010365562
  • Manufacturer Upc Number
    00048011649818
  • Material Application
    Clear Coat, Gel Coat and Metal, Paint, Primer
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011649818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)