Motion
7100046176

3M
7100046176

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09491074
MFR #7100046176
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100046176

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09491074
MFR #7100046176

Mfr description
7100046176 SCOTCH-BRITE HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High cut-rate provides fine finishing, blending, polishing, paint prepping, and scuffing on a wide variety of surfaces
  • 3M™ Hookit™ quick change attachment and removal system provides fast disc change-out for multi-step finishing processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.84/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Finishing, Polishing
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    7100046176
  • Manufacturer Upc Number
    00048011649917
  • Material Application
    Aluminum, Ferrous Alloys, Fiberglass, Plastics, Stainless Steel, Wood
  • Max Rpm
    5000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011649917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)