Motion
7100057730 SCOTCH-BRITE EX2 DEBURRING WHEEL, 10 IN X 1/2 IN X 5 IN 8S FIN,

3M
7100057730 SCOTCH-BRITE EX2 DEBURRING WHEEL, 10 IN X 1/2 IN X 5 IN 8S FIN,

Scotch-Brite™ EX2 Deburring Wheel, 10 in x 1/2 in x 5 in 8S FIN, 20 per case, Restricted
Mi Item #09491101
MFR #7100057730 SCOTCH-BRITE EX2 DEBURRING WHEEL, 10 IN X 1/2 IN X 5 IN 8S FIN,
Price$203.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100057730 SCOTCH-BRITE EX2 DEBURRING WHEEL, 10 IN X 1/2 IN X 5 IN 8S FIN,

Scotch-Brite™ EX2 Deburring Wheel, 10 in x 1/2 in x 5 in 8S FIN, 20 per case, Restricted
Mi Item #09491101
MFR #7100057730 SCOTCH-BRITE EX2 DEBURRING WHEEL, 10 IN X 1/2 IN X 5 IN 8S FIN,

Mfr description
7100057730 SCOTCH-BRITE EX2 DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.63/each

Specifications

Dimensions

  • Overall Diameter
    10 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7100057730 Scotch-Brite EX2 Deburring Wheel Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 10 in wheel diameter, 1/2 in wheel thickness, and 5 in center hole diameter in an 8S Fine grade, designed for blending and finishing.
  • Manufacturer Upc Number
    00048011650739
  • UPC_NO
    00048011650739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)