Motion
7010295273 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 5 IN X 1/2

3M
7010295273 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 5 IN X 1/2

Finishing Disc - 5.0000 in Disc Dia, Precision Shaped Ceramic, 9000 rpm, 0.2500 in Hole Dia.
MI ITEM #09491112
MFR #7010295273 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 5 IN X 1/2
Price$86.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295273 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 5 IN X 1/2

Finishing Disc - 5.0000 in Disc Dia, Precision Shaped Ceramic, 9000 rpm, 0.2500 in Hole Dia.
MI ITEM #09491112
MFR #7010295273 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 5 IN X 1/2

Mfr description
7010295273 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.92/each

Specifications

Dimensions

  • Center Hole Diameter
    0.2500 in
  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Deburring, Finishing, Refining
  • Grade
    Medium
  • Manufacturer Stock Number
    48011650791
  • Manufacturer Upc Number
    00048011650791
  • Max Rpm
    9000 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00048011650791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)