Motion
7010365683 SCOTCH-BRITE DIAMOND WHEEL 645DC, 12 IN X 1 IN X 5 IN, 1 PER CAS

3M
7010365683 SCOTCH-BRITE DIAMOND WHEEL 645DC, 12 IN X 1 IN X 5 IN, 1 PER CAS

Scotch-Brite™ Diamond Wheel 645DC, 12 in x 1 in x 5 in, 1 per case
MI ITEM #09491116
MFR #7010365683 SCOTCH-BRITE DIAMOND WHEEL 645DC, 12 IN X 1 IN X 5 IN, 1 PER CAS
List Price$7,450.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365683 SCOTCH-BRITE DIAMOND WHEEL 645DC, 12 IN X 1 IN X 5 IN, 1 PER CAS

Scotch-Brite™ Diamond Wheel 645DC, 12 in x 1 in x 5 in, 1 per case
MI ITEM #09491116
MFR #7010365683 SCOTCH-BRITE DIAMOND WHEEL 645DC, 12 IN X 1 IN X 5 IN, 1 PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,450.63/each for your price

Overview

Mfr description
7010365683 SCOTCH-BRITE DIAMOND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish

Specifications

  • Manufacturer Upc Number
    00048011650852
  • UPC_NO
    00048011650852
  • Abrasive Material
    Diamond
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish
  • Weight
    3.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text