Motion
7100066552

3M
7100066552

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Coarse Grade, 1.0000 in Arbor Dia.
Mi Item #09491152
MFR #7100066552
Price$118.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100066552

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Coarse Grade, 1.0000 in Arbor Dia.
Mi Item #09491152
MFR #7100066552

Mfr description
7100066552 SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.05/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.0000 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    1.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Coarse
  • Long Description
    The 7100066552 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6.0000 in wheel diameter, 1.0000 in wheel thickness, 1.0000 in center hole diameter, Coarse grade, and convolute wheel type, suitable for heavy-duty surface conditioning.
  • Manufacturer Upc Number
    00048011930213
  • UPC_NO
    00048011930213
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)