Motion
7010329629 SCOTCH-BRITE SURFACE CONDITIONING BELT, 4 IN X 132 IN, A C

3M
7010329629 SCOTCH-BRITE SURFACE CONDITIONING BELT, 4 IN X 132 IN, A C

Scotch-Brite™ Surface Conditioning Belt, 4 in x 132 in, A CRS, 5 per case, SPR 020386A
MI ITEM #09491159
MFR #7010329629 SCOTCH-BRITE SURFACE CONDITIONING BELT, 4 IN X 132 IN, A C
List Price$219.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329629 SCOTCH-BRITE SURFACE CONDITIONING BELT, 4 IN X 132 IN, A C

Scotch-Brite™ Surface Conditioning Belt, 4 in x 132 in, A CRS, 5 per case, SPR 020386A
MI ITEM #09491159
MFR #7010329629 SCOTCH-BRITE SURFACE CONDITIONING BELT, 4 IN X 132 IN, A C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.19/each for your price

Overview

Mfr description
7010329629 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011931197
  • UPC_NO
    00048011931197
  • Overall Length
    132 in
  • Overall Width
    4 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text