Motion
7010299309 SCOTCH-BRITE SURFACE CONDITIONING DISC, SC-DH, A/O VERY FI

3M
7010299309 SCOTCH-BRITE SURFACE CONDITIONING DISC, SC-DH, A/O VERY FI

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09491163
MFR #7010299309 SCOTCH-BRITE SURFACE CONDITIONING DISC, SC-DH, A/O VERY FI
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299309 SCOTCH-BRITE SURFACE CONDITIONING DISC, SC-DH, A/O VERY FI

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09491163
MFR #7010299309 SCOTCH-BRITE SURFACE CONDITIONING DISC, SC-DH, A/O VERY FI

Mfr description
7010299309 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Overall Diameter
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00048011931371
  • UPC_NO
    00048011931371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)