Motion
7010365313 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 3/4 IN

3M
7010365313 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 3/4 IN

Scotch-Brite™ Surface Conditioning Film Backed Belt, 3/4 in x 72 in, A VFN, 20 per case, SPR 019864B
MI ITEM #09491168
MFR #7010365313 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 3/4 IN
List Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365313 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 3/4 IN

Scotch-Brite™ Surface Conditioning Film Backed Belt, 3/4 in x 72 in, A VFN, 20 per case, SPR 019864B
MI ITEM #09491168
MFR #7010365313 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 3/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.35/each for your price

Overview

Mfr description
7010365313 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
  • The film backed belts work great on stroke sanders when reduced friction on the back of the belt is desired
  • Gaps between nylon fibers allow debris to escape, helping to reduce loading
  • Fibers break down gradually to reveal fresh mineral, producing consistent cuts
  • Available in a range of grades, minerals and converted forms

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011932996
  • UPC_NO
    00048011932996
  • Overall Length
    72 in
  • Overall Width
    0.75 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text