Motion
7010365319 SCOTCH-BRITE MULTI-FINISHING WHEEL, MU-WL, 4S MEDI

3M
7010365319 SCOTCH-BRITE MULTI-FINISHING WHEEL, MU-WL, 4S MEDI

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 4S Medium, 6 in x 2 in x 1 in, SPR 018924B, 3 per case, Restricted
Mi Item #09491170
MFR #7010365319 SCOTCH-BRITE MULTI-FINISHING WHEEL, MU-WL, 4S MEDI
Price$314.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365319 SCOTCH-BRITE MULTI-FINISHING WHEEL, MU-WL, 4S MEDI

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 4S Medium, 6 in x 2 in x 1 in, SPR 018924B, 3 per case, Restricted
Mi Item #09491170
MFR #7010365319 SCOTCH-BRITE MULTI-FINISHING WHEEL, MU-WL, 4S MEDI

Mfr description
7010365319 SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.15/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010365319 Scotch-Brite Multi-Finishing Wheel MU-WL Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a 4S Medium grade, designed for blending and finishing applications.
  • Manufacturer Upc Number
    00048011933450
  • UPC_NO
    00048011933450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)