Motion
7010366479 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TSM, 2 IN X NH A MED, 5

3M
7010366479 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TSM, 2 IN X NH A MED, 5

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #09491174
MFR #7010366479 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TSM, 2 IN X NH A MED, 5
Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366479 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TSM, 2 IN X NH A MED, 5

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #09491174
MFR #7010366479 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TSM, 2 IN X NH A MED, 5

Mfr description
7010366479 SCOTCH-BRITE ROLOC HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.81/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011934518
  • UPC_NO
    00048011934518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)