Motion
7010329663

3M
7010329663

Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09491181
MFR #7010329663
Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329663

Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09491181
MFR #7010329663

Mfr description
7010329663 SCOTCH-BRITE ROLOC HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.09/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coating Removal, Contour Finishing, Deburring, Finishing, Surface Preparation, Weld Cleaning
  • Attachment Type
    TSM
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grade
    Fine
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    7010329663
  • Manufacturer Upc Number
    00048011936871
  • Material Application
    All Metal
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011936871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)