Specifications
Dimensions
- Length2 in
- Weight0.034 lb
- Width2 in
Details
- Abrasive MaterialCeramic
- Application- Polishing - Deburring - Grinding - Finishing - Cleaning
- ColorOrange
- UPC_NO00051111504079
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)