Motion
7010295256 3M LAPPING FILM ROLL 264M, 12 MIC 3MIL, TYPE P, YELLOW, 9 IN X

3M
7010295256 3M LAPPING FILM ROLL 264M, 12 MIC 3MIL, TYPE P, YELLOW, 9 IN X

3M™ Lapping Film Roll 264M, 12 Mic 3MIL, Type P, Yellow, 9 in x 1500 ft x 3 in, Plastic Core, ASO, 3 per case, Restricted
Mi Item #09491286
MFR #7010295256 3M LAPPING FILM ROLL 264M, 12 MIC 3MIL, TYPE P, YELLOW, 9 IN X
Price$6,128.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295256 3M LAPPING FILM ROLL 264M, 12 MIC 3MIL, TYPE P, YELLOW, 9 IN X

3M™ Lapping Film Roll 264M, 12 Mic 3MIL, Type P, Yellow, 9 in x 1500 ft x 3 in, Plastic Core, ASO, 3 per case, Restricted
Mi Item #09491286
MFR #7010295256 3M LAPPING FILM ROLL 264M, 12 MIC 3MIL, TYPE P, YELLOW, 9 IN X

Mfr description
7010295256 3M LAPPING FILM ROLL 264M,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used to create abrasives for flat lapping and finishing on glass, vision wear and fiber optic materials
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,128.72/each

Specifications

Dimensions

  • Overall Length
    1500 ft
  • Overall Width
    9 in
  • Weight
    39.3 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Manufacturer Upc Number
    00051111510810
  • UPC_NO
    00051111510810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)