Overview
Mfr description
7010308050 OPTICAL UNBRANDED FILM ROLL
- For industrial/occupational use only. Not for consumer sale or use.
- Used to create abrasives for fine finishing on glass and vision wear
- Aluminum oxide abrasive grain cuts fast and provides a consistent, fine finish
- 3 Mil polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
Specifications
- Abrasive MaterialAluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051111608722
- UPC_NO00051111608722
- Overall Length1800 ft
- Overall Width24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data