1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010359899 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 2 IN X 118 IN,
3M™ Trizact™ Cloth Belt 307EA, A30 JE-weight, 2 in x 118 in, Film-lok, Full-flex, 5 per inner, 50 per case, Restricted
MI ITEM #
09491323
MFR #
7010359899 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 2 IN X 118 IN,
Price
$34.59
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010359899 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 2 IN X 118 IN,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010359899 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 2 IN X 118 IN,
3M™ Trizact™ Cloth Belt 307EA, A30 JE-weight, 2 in x 118 in, Film-lok, Full-flex, 5 per inner, 50 per case, Restricted
MI ITEM #
09491323
MFR #
7010359899 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 2 IN X 118 IN,
Mfr description
7010359899 3M TRIZACT CLOTH BELT
For industrial/occupational use only. Not for consumer sale or use.
Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
Flexible backing flows over contoured surfaces for consistent finishing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.59
/each
Add to Cart
Specifications
Dimensions
Overall Length
118 in
Overall Width
2 in
Details
Abrasive Material
Aluminum Oxide
Color
Gray
Manufacturer Upc Number
00051111611548
UPC_NO
00051111611548
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items