Motion
7010325500 3M OPTICAL FILM ROLL 361M, 6-3/4 IN X 1476 FT X 3 IN 15 MICRON A

3M
7010325500 3M OPTICAL FILM ROLL 361M, 6-3/4 IN X 1476 FT X 3 IN 15 MICRON A

3M™ Optical Film Roll 361M, 6-3/4 in x 1476 ft x 3 in 15 Micron ASO, 1 per case, Restricted
Mi Item #09491325
MFR #7010325500 3M OPTICAL FILM ROLL 361M, 6-3/4 IN X 1476 FT X 3 IN 15 MICRON A
Price$3,108.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325500 3M OPTICAL FILM ROLL 361M, 6-3/4 IN X 1476 FT X 3 IN 15 MICRON A

3M™ Optical Film Roll 361M, 6-3/4 in x 1476 ft x 3 in 15 Micron ASO, 1 per case, Restricted
Mi Item #09491325
MFR #7010325500 3M OPTICAL FILM ROLL 361M, 6-3/4 IN X 1476 FT X 3 IN 15 MICRON A

Mfr description
7010325500 3M OPTICAL FILM ROLL 361M,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used to create abrasives for fine finishing on glass and vision wear
  • Aluminum oxide abrasive grain cuts fast and provides a consistent, fine finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,108.72/each

Specifications

Dimensions

  • Overall Length
    1476 ft
  • Overall Width
    6.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051111615041
  • UPC_NO
    00051111615041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)