Motion
7010360265 3M LAPPING FILM 262X TYPE F, 1.0 MICRON SHEET, 8.50 IN X 11 IN,

3M
7010360265 3M LAPPING FILM 262X TYPE F, 1.0 MICRON SHEET, 8.50 IN X 11 IN,

3M™ Lapping Film 262X Type F, 1.0 Micron Sheet, 8.50 in x 11 in, 25/Inner, 600/Case, Restricted
Mi Item #09491338
MFR #7010360265 3M LAPPING FILM 262X TYPE F, 1.0 MICRON SHEET, 8.50 IN X 11 IN,
Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360265 3M LAPPING FILM 262X TYPE F, 1.0 MICRON SHEET, 8.50 IN X 11 IN,

3M™ Lapping Film 262X Type F, 1.0 Micron Sheet, 8.50 in x 11 in, 25/Inner, 600/Case, Restricted
Mi Item #09491338
MFR #7010360265 3M LAPPING FILM 262X TYPE F, 1.0 MICRON SHEET, 8.50 IN X 11 IN,

Mfr description
7010360265 3M LAPPING FILM 262X TYPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Softer resin than other aluminum oxide products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.86/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Weight
    0.015 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051111700259
  • UPC_NO
    00051111700259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)