Overview
Mfr description
7100174131 3M DIAMOND LAPPING FILM
- For industrial/occupational use only. Not for consumer sale or use.
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flatter surface and sharp edges
- Uniform finish
- Available in discs, sheets and rolls
Specifications
- Abrasive MaterialDiamond
- Overall Diameter4.125 in
- Manufacturer Upc Number00051111901915
- UPC_NO00051111901915
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data