Motion
7100174134 3M DIAMOND LAPPING FILM 662XW, 9 MICRON, 4.125 X NH

3M
7100174134 3M DIAMOND LAPPING FILM 662XW, 9 MICRON, 4.125 X NH

3M™ Diamond Lapping Film 662XW, 9 Micron, 4.125 x NH
Mi Item #09491345
MFR #7100174134 3M DIAMOND LAPPING FILM 662XW, 9 MICRON, 4.125 X NH
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100174134 3M DIAMOND LAPPING FILM 662XW, 9 MICRON, 4.125 X NH

3M™ Diamond Lapping Film 662XW, 9 Micron, 4.125 x NH
Mi Item #09491345
MFR #7100174134 3M DIAMOND LAPPING FILM 662XW, 9 MICRON, 4.125 X NH

Mfr description
7100174134 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.08/each

Specifications

Dimensions

  • Weight
    0.002 lb

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051111901922
  • UPC_NO
    00051111901922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)