Motion
7100198867 3M TRIZACT DIAMOND PAD CONDITIONER 678XATD2R, 15.84MM X 33M X

3M
7100198867 3M TRIZACT DIAMOND PAD CONDITIONER 678XATD2R, 15.84MM X 33M X

3M™ Trizact™ Diamond Pad Conditioner 678XATD2R, 15.84mm x 33m x 75mm core or 0.625in x 110ft x 3in core
MI ITEM #09491364
MFR #7100198867 3M TRIZACT DIAMOND PAD CONDITIONER 678XATD2R, 15.84MM X 33M X
List Price$3,939.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100198867 3M TRIZACT DIAMOND PAD CONDITIONER 678XATD2R, 15.84MM X 33M X

3M™ Trizact™ Diamond Pad Conditioner 678XATD2R, 15.84mm x 33m x 75mm core or 0.625in x 110ft x 3in core
MI ITEM #09491364
MFR #7100198867 3M TRIZACT DIAMOND PAD CONDITIONER 678XATD2R, 15.84MM X 33M X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,939.65/each for your price

Overview

Mfr description
7100198867 3M TRIZACT DIAMOND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precisely engineered 3D microreplicated ceramic structures coated with CVD diamond
  • Accurately controlled microreplicated structures
  • Consistent performance disk-to-disk and the metal-free cutting surface
  • Ideal for advanced node processes sensitive to metallic contamination

Specifications

  • Manufacturer Upc Number
    00051111904220
  • UPC_NO
    00051111904220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text