Motion
7100193211 3M LAPPING FILM 265X, 1.0 MICRON DISC, 2.5IN X 0.25IN WITH TAB

3M
7100193211 3M LAPPING FILM 265X, 1.0 MICRON DISC, 2.5IN X 0.25IN WITH TAB

Aluminum Oxide Abrasive Material
Mi Item #09491366
MFR #7100193211 3M LAPPING FILM 265X, 1.0 MICRON DISC, 2.5IN X 0.25IN WITH TAB
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100193211 3M LAPPING FILM 265X, 1.0 MICRON DISC, 2.5IN X 0.25IN WITH TAB

Aluminum Oxide Abrasive Material
Mi Item #09491366
MFR #7100193211 3M LAPPING FILM 265X, 1.0 MICRON DISC, 2.5IN X 0.25IN WITH TAB

Mfr description
7100193211 3M LAPPING FILM 265X, 1.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Overall Diameter
    2.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051111904237
  • UPC_NO
    00051111904237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)