Motion
7100211668 3M DIAMOND LAPPING FILM 661X, 9 MICRON DISC, 8 IN X NH

3M
7100211668 3M DIAMOND LAPPING FILM 661X, 9 MICRON DISC, 8 IN X NH

Diamond Abrasive Material
Mi Item #09491416
MFR #7100211668 3M DIAMOND LAPPING FILM 661X, 9 MICRON DISC, 8 IN X NH
Price$45.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100211668 3M DIAMOND LAPPING FILM 661X, 9 MICRON DISC, 8 IN X NH

Diamond Abrasive Material
Mi Item #09491416
MFR #7100211668 3M DIAMOND LAPPING FILM 661X, 9 MICRON DISC, 8 IN X NH

Mfr description
7100211668 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.39/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051111906934
  • UPC_NO
    00051111906934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)