Motion
7100214396 3M DIAMOND LAPPING FILM 661X, 30 MICRON ROLL, 0.25 IN X 50 F

3M
7100214396 3M DIAMOND LAPPING FILM 661X, 30 MICRON ROLL, 0.25 IN X 50 F

3M™ Diamond Lapping Film 661X, 30 Micron Roll, 0.25 in x 50 ft x 1.0 in ASO
Mi Item #09491423
MFR #7100214396 3M DIAMOND LAPPING FILM 661X, 30 MICRON ROLL, 0.25 IN X 50 F
Price$177.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100214396 3M DIAMOND LAPPING FILM 661X, 30 MICRON ROLL, 0.25 IN X 50 F

3M™ Diamond Lapping Film 661X, 30 Micron Roll, 0.25 in x 50 ft x 1.0 in ASO
Mi Item #09491423
MFR #7100214396 3M DIAMOND LAPPING FILM 661X, 30 MICRON ROLL, 0.25 IN X 50 F

Mfr description
7100214396 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.82/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Thickness
    1 in
  • Overall Width
    0.25 in
  • Weight
    0.033 lb

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051111907269
  • UPC_NO
    00051111907269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)