Motion
7010328252 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 1-1/8 IN X 76 I

3M
7010328252 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 1-1/8 IN X 76 I

3M™ Trizact™ Cloth Belt 307EA, A30 JE-weight, 1-1/8 in x 76 in, Film-lok, Full-flex, 10 per inner, 50 per case, Restricted
Mi Item #09491611
MFR #7010328252 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 1-1/8 IN X 76 I
Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328252 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 1-1/8 IN X 76 I

3M™ Trizact™ Cloth Belt 307EA, A30 JE-weight, 1-1/8 in x 76 in, Film-lok, Full-flex, 10 per inner, 50 per case, Restricted
Mi Item #09491611
MFR #7010328252 3M TRIZACT CLOTH BELT 307EA, A30 JE-WEIGHT, 1-1/8 IN X 76 I

Mfr description
7010328252 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.67/each

Specifications

Dimensions

  • Overall Length
    76 in
  • Overall Width
    1.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Manufacturer Upc Number
    00051115195198
  • UPC_NO
    00051115195198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)