Overview
Mfr description
7010307774 3M DIAMOND PSA CLOTH DISC
- For industrial/occupational use only. Not for consumer sale or use.
- Designed for grinding and finishing hard-to-grind materials
- Diamond mineral provides consistent finishes
- J-weight cloth is flexible, durable and water-resistant for use with liquid coolants
- Pressure-sensitive adhesive (PSA) backing allows easy disc attachment and clean removal
- Resin bond is durable and heat resistant
Specifications
- Abrasive MaterialDiamond
- Manufacturer Upc Number00051115198618
- UPC_NO00051115198618
- Overall Diameter10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data