Specifications
Dimensions
- Overall Diameter10 in
Details
- Abrasive MaterialDiamond
- ColorYellow
- Manufacturer Upc Number00051115198762
- UPC_NO00051115198762
Overview
Mfr description
7010360935 3M FLEXIBLE DIAMOND PSA
- For industrial/occupational use only. Not for consumer sale or use.
- Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
- Open dot pattern allows swarf and debris to escape, helping to prevent loading
- Available in three dot patterns which each fit unique project needs
- PSA backing for easy tool attachment
- Backing can be run with coolant