Overview
Mfr description
7010360938 3M DIAMOND POLISHING PSA
- For industrial/occupational use only. Not for consumer sale or use.
- Micron-graded diamond mineral for use on hard-to-grind materials
- Flexible, J-weight cloth backing is waterproof for use with coolants
- Pressure sensitive adhesive backing makes tool attachment easyc
- Available in grades 1800, 3000, 8000 and 50,000 mesh (9µ, 6µ, 3µ and 0.5µ)
Specifications
- Abrasive MaterialDiamond
- Manufacturer Upc Number00051115198847
- UPC_NO00051115198847
- Overall Diameter10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data