Motion
7010360744

3M
7010360744

Sanding & Finishing Belt - 150 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 60 in Belt Length, 25 in Belt Width
Mi Item #09491729
MFR #7010360744
Price$166.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360744

Sanding & Finishing Belt - 150 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 60 in Belt Length, 25 in Belt Width
Mi Item #09491729
MFR #7010360744

Mfr description
7010360744 3M CLOTH BELT 361F, P150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.07/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    60 in
  • Belt Width
    25 in
  • Overall Length
    60 in
  • Overall Width
    25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Brown
  • Grit FEPA
    P150
  • Grit Number
    150
  • Manufacturer Stock Number
    7010360744
  • Manufacturer Upc Number
    00051115268212
  • Product Types
    Belt
  • UPC_NO
    00051115268212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)