Motion
7010298864

3M
7010298864

Sanding & Finishing Belt - Silicon Carbide Material, Rayon Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #09491779
MFR #7010298864
Price$59.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010298864

Sanding & Finishing Belt - Silicon Carbide Material, Rayon Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #09491779
MFR #7010298864

Mfr description
7010298864 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
  • Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.31/each

Specifications

Dimensions

  • Backing Weight
    JE Weight
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Grinding
  • Backing Material
    Rayon Cloth
  • Manufacturer Stock Number
    7010298864
  • Manufacturer Upc Number
    00051115270215
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115270215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)