Motion
7010326055

3M
7010326055

Sanding & Finishing Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
Mi Item #09491789
MFR #7010326055
Price$494.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326055

Sanding & Finishing Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
Mi Item #09491789
MFR #7010326055

Mfr description
7010326055 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered for wet intermediate and fine finishing applications
  • XF-weight polyester cloth backing supports rugged use while allowing conformability to irregular profiles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.18/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Gray
  • Manufacturer Stock Number
    7010326055
  • Manufacturer Upc Number
    00051115270772
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115270772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)