Motion
7010361205 3M CLOTH BELT 211K, 320 J-WEIGHT, 3/4 IN X 116 IN, FILM-LOK,

3M
7010361205 3M CLOTH BELT 211K, 320 J-WEIGHT, 3/4 IN X 116 IN, FILM-LOK,

3M™ Cloth Belt 211K, 320 J-weight, 3/4 in x 116 in, Film-lok, L-flex, 200 per case
Mi Item #09491796
MFR #7010361205 3M CLOTH BELT 211K, 320 J-WEIGHT, 3/4 IN X 116 IN, FILM-LOK,
Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361205 3M CLOTH BELT 211K, 320 J-WEIGHT, 3/4 IN X 116 IN, FILM-LOK,

3M™ Cloth Belt 211K, 320 J-weight, 3/4 in x 116 in, Film-lok, L-flex, 200 per case
Mi Item #09491796
MFR #7010361205 3M CLOTH BELT 211K, 320 J-WEIGHT, 3/4 IN X 116 IN, FILM-LOK,

Mfr description
7010361205 3M CLOTH BELT 211K, 320
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal surfaces
  • Flexible cloth backing makes a good general purpose belt for dry sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.01/each

Specifications

Dimensions

  • Overall Length
    116 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115271038
  • UPC_NO
    00051115271038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)