1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010326059 3M TRIZACT CLOTH BELT 217EA, A45 JE-WEIGHT, 1 IN X 77 IN,
3M™ Trizact™ Cloth Belt 217EA, A45 JE-weight, 1 in x 77 in, Film-lok, Full-flex, 200 per case
MI ITEM #
09491819
MFR #
7010326059 3M TRIZACT CLOTH BELT 217EA, A45 JE-WEIGHT, 1 IN X 77 IN,
Price
$12.53
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010326059 3M TRIZACT CLOTH BELT 217EA, A45 JE-WEIGHT, 1 IN X 77 IN,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010326059 3M TRIZACT CLOTH BELT 217EA, A45 JE-WEIGHT, 1 IN X 77 IN,
3M™ Trizact™ Cloth Belt 217EA, A45 JE-weight, 1 in x 77 in, Film-lok, Full-flex, 200 per case
MI ITEM #
09491819
MFR #
7010326059 3M TRIZACT CLOTH BELT 217EA, A45 JE-WEIGHT, 1 IN X 77 IN,
Mfr description
7010326059 3M TRIZACT CLOTH BELT
For industrial/occupational use only. Not for consumer sale or use.
Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.53
/each
Add to Cart
Specifications
Dimensions
Overall Length
77 in
Overall Width
1 in
Details
Abrasive Material
Aluminum Oxide
Color
Beige
Manufacturer Upc Number
00051115271304
UPC_NO
00051115271304
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items