Motion
7010308218

3M
7010308218

Sanding & Finishing Belt - 80 Grit, Ceramic Aluminum Oxide Material, Polyester Cloth Backing Material, 148 in Belt Length, 1 in Belt Width
Mi Item #09491846
MFR #7010308218
Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308218

Sanding & Finishing Belt - 80 Grit, Ceramic Aluminum Oxide Material, Polyester Cloth Backing Material, 148 in Belt Length, 1 in Belt Width
Mi Item #09491846
MFR #7010308218

Mfr description
7010308218 3M CLOTH BELT 777F, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.23/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    148 in
  • Belt Width
    1 in
  • Overall Length
    148 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    7010308218
  • Manufacturer Upc Number
    00051115272431
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115272431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)