Motion
7010298868

3M
7010298868

Sanding & Finishing Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 59 in Belt Length, 14 in Belt Width
Mi Item #09491868
MFR #7010298868
Price$185.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010298868

Sanding & Finishing Belt - Aluminum Oxide Material, Polyester Cloth Backing Material, 59 in Belt Length, 14 in Belt Width
Mi Item #09491868
MFR #7010298868

Mfr description
7010298868 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered for wet intermediate and fine finishing applications
  • XF-weight polyester cloth backing supports rugged use while allowing conformability to irregular profiles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.05/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    59 in
  • Belt Width
    14 in
  • Overall Length
    59 in
  • Overall Width
    14 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Gray
  • Manufacturer Stock Number
    7010298868
  • Manufacturer Upc Number
    00051115273582
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115273582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)