Motion
7010308223

3M
7010308223

Sanding & Finishing Belt - 120 Grit, Ceramic Aluminum Oxide Material, Polyester Cloth Backing Material, 18-27/32 in Belt Length, 2 in Belt Width
Mi Item #09491890
MFR #7010308223
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308223

Sanding & Finishing Belt - 120 Grit, Ceramic Aluminum Oxide Material, Polyester Cloth Backing Material, 18-27/32 in Belt Length, 2 in Belt Width
Mi Item #09491890
MFR #7010308223

Mfr description
7010308223 3M CLOTH BELT 777F, 2 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    18-27/32 in
  • Belt Width
    2 in
  • Overall Length
    18.84 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Finishing
  • Backing Material
    Polyester Cloth
  • Color
    Orange
  • Grit FEPA
    P120
  • Grit Number
    120
  • Manufacturer Stock Number
    7010308223
  • Manufacturer Upc Number
    00051115274367
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115274367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)