Overview
Mfr description
7010360632 3M CLOTH BELT 461F, P600
- For industrial/occupational use only. Not for consumer sale or use.
- Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
- Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
- Cloth backing provides flexibility
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Use on backstands for grinding and finishing applications
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051115274442
- UPC_NO00051115274442
- Overall Length126 in
- Overall Width26 in
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data