Motion
7100103105

3M
7100103105

Sanding & Finishing Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 108 in Belt Length, 6 in Belt Width
Mi Item #09491897
MFR #7100103105
Price$37.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100103105

Sanding & Finishing Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 108 in Belt Length, 6 in Belt Width
Mi Item #09491897
MFR #7100103105

Mfr description
7100103105 3M CLOTH BELT 341D, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.82/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    108 in
  • Belt Width
    6 in
  • Overall Length
    108 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit FEPA
    P120
  • Grit Number
    120
  • Manufacturer Stock Number
    7100103105
  • Manufacturer Upc Number
    00051115274459
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115274459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)