Motion
7010361239 3M TRIZACT CLOTH BELT 237AA, A16 X-WEIGHT, 1-1/2 IN X 72 IN

3M
7010361239 3M TRIZACT CLOTH BELT 237AA, A16 X-WEIGHT, 1-1/2 IN X 72 IN

3M™ Trizact™ Cloth Belt 237AA, A16 X-weight, 1-1/2 in x 72 in, Film-lok, Full-flex, Scallop A, 50 per case
MI ITEM #09491910
MFR #7010361239 3M TRIZACT CLOTH BELT 237AA, A16 X-WEIGHT, 1-1/2 IN X 72 IN
Price$28.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361239 3M TRIZACT CLOTH BELT 237AA, A16 X-WEIGHT, 1-1/2 IN X 72 IN

3M™ Trizact™ Cloth Belt 237AA, A16 X-weight, 1-1/2 in x 72 in, Film-lok, Full-flex, Scallop A, 50 per case
MI ITEM #09491910
MFR #7010361239 3M TRIZACT CLOTH BELT 237AA, A16 X-WEIGHT, 1-1/2 IN X 72 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.62/each

Specifications

Dimensions

  • Overall Length
    72 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Manufacturer Upc Number
    00051115274794
  • UPC_NO
    00051115274794

Overview

Mfr description
7010361239 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought