1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010294857 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3 IN X 168 IN, FILM-LOK,
3M™ Cloth Belt 577F, 36 YF-weight, 3 in x 168 in, Film-lok, Single-flex, 25 per case
MI ITEM #
09491919
MFR #
7010294857 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3 IN X 168 IN, FILM-LOK,
Price
$63.71
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010294857 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3 IN X 168 IN, FILM-LOK,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010294857 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3 IN X 168 IN, FILM-LOK,
3M™ Cloth Belt 577F, 36 YF-weight, 3 in x 168 in, Film-lok, Single-flex, 25 per case
MI ITEM #
09491919
MFR #
7010294857 3M CLOTH BELT 577F, 36 YF-WEIGHT, 3 IN X 168 IN, FILM-LOK,
Mfr description
7010294857 3M CLOTH BELT 577F, 36
For industrial/occupational use only. Not for consumer sale or use.
Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
Heavyweight cloth backing provides durability in high-production operations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.71
/each
Add to Cart
Specifications
Dimensions
Overall Length
168 in
Overall Width
3 in
Details
Abrasive Material
Alumina Zirconia
Color
Green
Manufacturer Upc Number
00051115275159
UPC_NO
00051115275159
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items