Motion
7010361248 3M CLOTH BELT 747D, P120 X-WEIGHT, 2-1/2 IN X 72 IN, FILM-LOK,

3M
7010361248 3M CLOTH BELT 747D, P120 X-WEIGHT, 2-1/2 IN X 72 IN, FILM-LOK,

3M™ Cloth Belt 747D, P120 X-weight, 2-1/2 in x 72 in, Film-lok, Single-flex, 50 per case
Mi Item #09491940
MFR #7010361248 3M CLOTH BELT 747D, P120 X-WEIGHT, 2-1/2 IN X 72 IN, FILM-LOK,
Price$26.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361248 3M CLOTH BELT 747D, P120 X-WEIGHT, 2-1/2 IN X 72 IN, FILM-LOK,

3M™ Cloth Belt 747D, P120 X-weight, 2-1/2 in x 72 in, Film-lok, Single-flex, 50 per case
Mi Item #09491940
MFR #7010361248 3M CLOTH BELT 747D, P120 X-WEIGHT, 2-1/2 IN X 72 IN, FILM-LOK,

Mfr description
7010361248 3M CLOTH BELT 747D, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.47/each

Specifications

Dimensions

  • Overall Length
    72 in
  • Overall Width
    2.5 in

Details

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Manufacturer Upc Number
    00051115276163
  • UPC_NO
    00051115276163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)