Motion
7100039436

3M
7100039436

Sanding & Finishing Belt - 320 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 103 in Belt Length, 50 in Belt Width
Mi Item #09491971
MFR #7100039436
Price$480.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100039436

Sanding & Finishing Belt - 320 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 103 in Belt Length, 50 in Belt Width
Mi Item #09491971
MFR #7100039436

Mfr description
7100039436 3M CLOTH BELT 361F, P320
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.86/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    103 in
  • Belt Width
    50 in
  • Overall Length
    103 in
  • Overall Width
    50 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Brown
  • Grit FEPA
    P320
  • Grit Number
    320
  • Manufacturer Stock Number
    7100039436
  • Manufacturer Upc Number
    00051115277054
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115277054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)